Oval shell design handle MUG-ST 2
Shell handle oval MUG-ST 2
HNDL-MUG-ST-2-BLACK-120X40MM
Art.-no. 0685001275
EAN 4065746017589
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Powder-coated |
Gloss level | Matt |
Colour | Black |
External length (L) | 120 mm |
Internal length (L1) | 85 mm |
External width (B) | 40.5 mm |
Internal width (B1) | 22 mm |
Height (H) | 12.5 mm |
Height of the shelf edge (H1) | 2 mm |
Milled-hole length (FL) | 96 mm |
Milled-hole width (FB) | 32 mm |
Milled-hole depth (FT) | 13 mm |
Type of assembly | For embedding |
