Oval rosette aluminium, inner PZ
Inner oval rosette AL with PC hole for gluing
ALU-OVAL-ROS-INSIDE-CK-2,5MM-RAL9016
Art.-no. 0687282064
EAN 4057708383634
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Great-looking, flat oval rosette for indoor use
- Easy to mount with adhesive
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | PC |
Area of application | Object area, Private area |
Rosette thickness | 2.5 mm |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Fire protection certified | No |
Material | Aluminium |
Colour | Traffic white RAL 9016 |
Surface | Powder-coated |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Fit with adhesive |
Length of rosette | 65 mm |
Width of rosette | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
