Oval rosette Stainless steel, inner PZ
Inner oval rosette A with PC hole for gluing
A2-OVAL-ROS-INSIDE-CK-2,5MM-MATT
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1271024.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Register now and access more than 125,000 products
- Great-looking, flat oval rosette for indoor use.
- Easy to mount with adhesive
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For both private and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | PC |
Area of application | Object area |
Rosette thickness | 2.5 mm |
Suitable for | House doors |
Design | Rosette oval |
Fire protection certified | No |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Fit with adhesive |
Length of rosette | 65 mm |
Width of rosette | 28 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!