Oval rosette Aluminium, outer PZ
Outer oval rosette AL with PC hole
ALU-OVAL-ROS-OUTS-CK-9MM-F1/SILVER
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1271024.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Register now and access more than 125,000 products
- Concealed mounting
- The collar is pushed onto the metal base rosette and cannot be removed after mounting the profile cylinder
Fastening material must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | PC |
Area of application | Object area |
Rosette thickness | 9 mm |
Suitable for | House doors |
Fire protection certified | No |
Material | Aluminium |
Hole distance | 50 mm |
Colour | Silver F1 |
Surface | Anodised |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Suitable for min./max. profile-cylinder projection | 8-12 mm |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!