Oval rosette Aluminium, inner PZ
Inner oval rosette AL with PC hole
ALU-OVAL-ROS-INSIDE-CK-6MM-RAL9016
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1271024.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Register now and access more than 125,000 products
- The plastic base rosette can be stuck or screwed down. The collar is clipped on
Only for indoor use
Fastening material must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | PC |
Area of application | Object area |
Rosette thickness | 6 mm |
Suitable for | House doors |
Fire protection certified | No |
Material | Aluminium |
Hole distance | 50 mm |
Colour | Traffic white RAL 9016 |
Surface | Powder-coated |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Fit with adhesive or screw-on |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!