Oval escutcheon blind
Blind rosette oval
DH-A2-OVAL-ROS-OUTS-BLIND-6MM-MATT
Art.-no. 0687282678
EAN 4057708384006
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Invisible 2-point attachment
- The blind oval rosettes have no security function.
- Fastening material must be ordered separately.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
For real estate sector (tubular frame doors).
![]() | |
Punched-hole | Blind (without hole) |
Area of application | Object area, Private area, Outdoors |
Rosette thickness | 6 mm |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Design | Blind rosette |
Fire protection certified | No |
Material | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Hole distance | 50 mm |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
