Oval decking connector
Terrace connector oval
CONPLT-MET-TERRAC-ALU-80X35X4
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Single
Wooden floorboards can be prepared for laying in the workshop: Mark the floorboards (depending on the distance between the sides of the frame of the substructure) then mill the floorboards to the markings.
For connecting without screw holes on the top of the decking boards (only the first and last boards have to be screwed once). This ensures a delicate decking surface that can be walked on with bare feet without hesitation.
The decking connector was developed to work hand in hand with the Würth decking construction screw. The decking construction screw blends into the structure well. The substructure does not require pre-drilling, as the decking construction screw has a drilling tip.
Datasheets(X)
![]() | |
Length (l1) | 80 mm |
Width (b1) | 35 mm |
Bar width (b2) | 8 mm |
Thickness (h1) | 4 mm |
Material | Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!