Oval blind rosette aluminium, inner
Oval blind rosette A inside
DH-ALU-OVAL-ROS-INSIDE-BLIND-6MM-F9/(A2-
Art.-no. 0687282568
EAN 4057708383917
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The plastic base rosette can be stuck or screwed down. The collar is clipped on
Fastening material must be ordered separately.
Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | Blind (without hole) |
Area of application | Object area, Private area |
Rosette thickness | 6 mm |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Design | Blind rosette oval |
Fire protection certified | No |
Material | Aluminium |
Hole distance | 50 mm |
Colour | Stainless steel F9 |
Surface | Anodised |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Fit with adhesive or screw-on |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
