Oval blind rosette AL exterior
Oval blind rosette AL outside
ALU-OVAL-ROS-OUTS-BLIND-6MM-F9/(A2-OP
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/25424277.jpg)
Register now and access more than 125,000 products
- Concealed mounting
- The blind rosette is pushed onto the metal base rosette
Fastening material must be ordered separately.
Subject to technical changes.
Datasheets(X)
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | Blind (without hole) |
Area of application | Object area |
Rosette thickness | 6 mm |
Suitable for | House doors |
Design | Blind rosette oval |
Fire protection certified | No |
Material | Aluminium |
Hole distance | 50 mm |
Colour | Stainless steel F9 |
Surface | Anodised |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Length of rosette | 74 mm |
Width of rosette | 33 mm |