Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Oval blind rosette AL exterior

Oval blind rosette AL outside
ALU-OVAL-ROS-OUTS-BLIND-6MM-F1/SILVER

Art.-no. 0687282278
EAN 4057708383986
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
  • Concealed mounting

  • The blind rosette is pushed onto the metal base rosette
Notice

Fastening material must be ordered separately.

Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.

Punched-hole

Blind (without hole)

Area of application

Object area
Private area

Rosette thickness

6 mm

Suitable for

House doors
Office doors
Surgery doors
Profiled frame doors
Tubular door frames

Design

Blind rosette oval

Fire protection certified

No

Material

Aluminium

Hole distance

50 mm

Colour

Silver F1

Surface

Anodised

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Screw-on

Length of rosette

74 mm

Width of rosette

33 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information