Outlet vent connection
Outlet vent connection, STAMISOL
OUTLVENTCON-F.CONSEAL-STAMISOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
One part for diameters from 90 mm to 150 mm
Datasheets(X)
For use with ECO, DW, PACK 500, FI, FA, FA POP, Color
Min. diameter | 90 mm |
Max. diameter | 150 mm |
Length | 390 mm |
Width | 390 mm |