Outlet unit, front latching For BR 80 wall duct
Outlet front latching
SKT-16A-250V-FRONTLATCHING-R9010-3FOLD
Art.-no. 0973560203
EAN 4065746804103
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- M45 grounding contact outlets, 0°, straight
- Connectors (push terminals) in accordance with VDE 0620
- Cover frame with 8x40 mm labelling field
- Increased touch protection in accordance with VDE 0620
- Made in Germany
Including cable attachment (strain relief)
Datasheets(X)
For right-angle and surface plugs
Design | 3-fold |
Suitable for duct type | 62 x 110 mm, 62 x 130 mm, 62 x 170 mm |
Lid width | 80 mm |
Width x height x depth | 160 x 85 x 30 mm |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
Colour | Pure white RAL 9010 |
Material | Plastic / metal |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!