Outlet unit, front latching For BR 80 wall duct
Outlet front latching
SKT-16A-250V-FRONTLATCHING-R9010-2FOLD
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- M45 grounding contact outlets, 0°, straight
- Connectors (push terminals) in accordance with VDE 0620
- Cover frame with 8x40 mm labelling field
- Increased touch protection in accordance with VDE 0620
- Made in Germany
Including cable attachment (strain relief)
For right-angle and surface plugs
Design | 2-fold |
Suitable for duct type | 62 x 110 mm, 62 x 130 mm, 62 x 170 mm |
Lid width | 80 mm |
Width x height x depth | 115 x 85 x 30 mm |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
Colour | Pure white RAL 9010 |
Material | Plastic / metal |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt