Outer corner CERAfix 322
Outer corner CERAfix 322
WTRPROFMEMBR-OUTC-CERAFIX-FLEX-322-120MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1976239.jpg)
Register now and access more than 125,000 products
Datasheets(X)
Material | Fleece / film membrane fleece |
Height | 60 mm |
Width of side | 120 mm |
Colour | Red |
Limb length | 120 mm |
Min. processing temperature | 1 °C |
Max. processing temperature | 40 °C |
Max. temperature resistance | 90 °C |
Min. temperature resistance | -22 °C |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!