Outer corner CERAfix 322
Outer corner CERAfix 322
WTRPROFMEMBR-OUTC-CERAFIX-FLEX-322-120MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
CERAfix 322 must not be adhered or reworked with solvent-containing products.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- For connection and movement joint seals in the CERAfix compound sealing system. For use under tiles and slabs in indoor and outdoor applications, e.g. in bathrooms, showers, private and public toilets, as well on terraces, balconies, in swimming pools and pool surrounds.
- Can be used for water impact classes W0-I to W3-I according to DIN 18534, W1-B and W2-B according to DIN 18535 and according to the Central Federation of the German Building Trade's technical information leaflet "Compound sealing".
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other soiling).
Method of application:
CERAfix 322 is used to seal outer corners in all CERAfix composite sealing systems made of CERAfix 300, CERAfix 301, CERAfix 302 and CERAfix 305. Adhere the CERAfix 321 inner corner at the transition between wall and floor and over connecting joints with one of the indicated seals in the prepared area, ensuring that there are no cavities or folds. Ensure that a tight connection is made between the wall and the surface sealing.
Material | Fleece / film membrane fleece |
Height | 60 mm |
Width of side | 120 mm |
Colour | Red |
Limb length | 120 mm |
Min. processing temperature | 1 °C |
Max. processing temperature | 40 °C |
Max. temperature resistance | 90 °C |
Min. temperature resistance | -22 °C |
Shelf life from production | 24 Month |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt