Outdoor power bank
Power bank 10,000 mAh wireless charging and solar
PWRBANK-BLA-10000MAH-LAMP+SOLAR
Art.-no. 0837900210
EAN 4068362068942
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High capacity for long-lasting use and reliable power on the go
- The slim and robust power bank is compatible with all common USB devices such as smartphones, tablets, MP3 players, navigation devices and has many other applications
- The 250 mA solar panel can contribute to the trickle charge in sufficient sunlight, but charging via mains power is recommended for intensive use
- The built-in LED lamp provides up to 150 lumens of light to assist you in the dark
- An additional feature is the wireless output, suitable for Qi-enabled devices, which allows phones to be charged quickly and easily by simply placing them on the power bank
- (Charging starts by placing the phone on it and pressing a button)
- The built-in overcharge protection ensures that the charging process automatically ends after charging
- The deep discharge protection switches off the power bank as soon as the voltage of the power bank drops below a certain value when charging a device, thus preventing damage to the battery
- At the push of a button, the state-of-charge indicator can be activated, which displays the remaining capacity in increments of 25 % on four integrated LEDs
- Can be used at temperatures from -10 °C to 60 °C when charging devices and 0 °C to 45 °C when being charged
Datasheets(X)
Type of rechargeable battery/battery | Lithium polymer |
Nominal voltage | 3.7 V |
Rechargeable battery/battery capacity | 10000 mAh |
Length x width x height | 155 x 80 x 20 mm |
Product weight (per item) | 300.000 g |
Colour | Black, Red |