Outdoor boot

Occupational shoe, Outdoor
OUTDOOR BOOT BLACK 46
MODYF

Art.-no. M477096046

Prices for customers after login

Outdoor boot

Art.-no. M477096046

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Leisure boots with watertight and breathable MODYTEX® membrane. Excellent for walking, hiking and many other activities.
  • Breathable mesh material

  • Watertight, breathable MODYTEX® membrane, ankle protection

  • Robust six-hole lacing

  • Non-slip PU outsole, comfort width 11

  • 380 g per shoe in size 42

Colour

Black
Blue

Size

46

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information