Oscilloscope WOW! SCOPE
Oscilloscope
MSRE/CALIBRTL-VEH-WOW-2CHNL-STANDKT-CAS
Art.-no. W070501200
EAN 4099618030093
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Digital oscilloscope with two or four channels for measuring signals and magnitudes on electrical components in motor vehicles. (Powered by pico)
The WOW! Scope (two channels and four channels) can be used in conjunction with a PC to measure and test virtually all electrical and electronic components and circuits in motor vehicles (motorcycles, cars, trucks etc.).
- Addition to EOBD diagnostics
- Precise testing of electrical and electronic components and circuits
- Power supply via the USB interface of the PC
- Powerful Pico Automotive Software included
Versions:
- Art. no. W070 500 200 two-channel WOW! Scope Starter Kit in box
- Art. no. W070 500 400 four-channel WOW! Scope Starter Kit in box
- Art. no. W070 501 200 two-channel WOW! Scope Standard Kit in case
- Art. no. W070 501 400 four-channel WOW! Scope Standard Kit in case
- Art. no. W070 502 400 four-channel WOW! Scope Advanced Kit in case
Datasheets(X)
Length | 190 mm |
Width | 40 mm |
Height | 160 mm |
Product weight (per item) | 900.000 g |
Number of radio channels1 | 2 PCS |