Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Original Prusa XL enclosure

ORIGINAL-PRUSA-XL-ENCLOSURE

Art.-no. 9501021061

EAN 4099618959851

-,--
price per selected packing unit
| Individual prices for customers after login
Original Prusa XL enclosure

Art.-no. 9501021061

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Optional accessory for the Prusa XL printer that enables 3D printing at high temperatures for materials such as ASA
  • Optional accessory for the Original Prusa XL 3D printer

  • Designed for quick and easy integration with the printer

  • Stable printing environment at higher temperatures

  • Ideal for printing complex materials at high temperatures

  • Prevents draughts and minimises warping of components

  • The enclosure is connected directly to the mainboard, allowing a range of useful functions to be configured directly via the printer's LCD touch panel

  • An advanced filtration system with HEPA filter (99.9 % efficiency) helps to reduce odours and prevents ultra-fine particles (UFP) from being released into the air. Filtration is automatically controlled by the printer and air is blown out of the enclosure through the HEPA filter. To extend the service life of the HEPA filter, filtration is deactivated for materials such as PLA and PETG, which produce few particles and little odour, but can be switched on manually. The XL printer notifies you as soon as the HEPA filter needs to be changed

  • Check the temperature using the thermometer on the enclosure door or the information on the printer display

  • Additional synchronised LED strip for illuminating the print area and displaying the printer status

  • The enclosure also reduces printer noise and covers all the moving parts in your printer

  • The enclosure is supplied as a kit

  • The required tools are included in the kit
Notice

You will need to replace some of the plastic parts in your printer, such as Nextruder or belt holder parts, with the parts included in the pack, which are made of a more heat-resistant material (PCCF).


This pack does not include a 3D printer.



The basic pack includes: All components required to build the enclosure (frame parts, transparent side panels, top and bottom panels, bellows cover, fastening material, printer frame brace), PCCF spare parts for the XL printer, temperature sensor, LED strip and documentation. The Original Prusa XL Enclosure is supplied as a disassembled kit.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Set the filtration performance and even the duration of filtration after printing (e.g. when printing with materials such as ASA or PCCF) to give the system extra time to filter out any particles generated during the print job, control the LED strips and easily check the service life of the HEPA filter in the printer's menu.

Manufacturers

Prusa

Colour

Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+5EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+2EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+1EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information