Original Prusa XL 3D printer Enclosure set
PRNT-ORIG-PRUSA-XL+5EXTRU-ENCLOSURE-BNDL
Art.-no. 4956628105
EAN 4099618885983
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Innovative premium quality
- With lightning-fast tool changers and mounting options for up to five tool heads
- Faster production of premium-quality, multi-material prints
- Produces little to no waste
- Designed and manufactured in the EU
- Easy to set up and operate
- The printer is shipped in assembled condition
- For protection during transport, the print heads and the display are supplied separately and need to be mounted.
- Straightforward setup
- After a short self-test, the printer can be used straight away
- Large prints can take hours, but hardware-based power-outage recovery helps to put your mind at ease
- Features a modular, segmented heat bed controlled by a separate electronic board to optimise print quality and reliability
- Every Original Prusa 3D printer will receive years of support long after its launch, including automatic calibration
Upgrades already included
- Input Shaper and Pressure Advance for super-fast printing
- Phase Stepping reduces the noise of the printer
- Fast network printing with Prusa Connect
- Stealth mode
- Detection of stuck filament
- Cancel object in the printer menu
- Enabled touch support
Additional accessory
- Housing/enclosure included (supplied separately and needs to be mounted)
The instruction manual for the Original Prusa 3D printer can also be used for the XL.
This product is approved in accordance with Machinery Directive 2006/42/EC.
2 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
The Original Prusa XL 3D printer with enclosure features up to five extruders and a large 360 x 360 x 360 mm build area, making it suitable for precise and large-format printing projects in a range of applications. 3D printing is a process that builds layer-by-layer to create three-dimensional products. It can be used to print demonstration models, prototypes, spare parts and even series parts. With the individual tool heads, you can easily insert different materials and combine them during a single print job. You can combine Flex with PETG and use PLA for supports that can easily be removed. If your project requires more advanced and expensive materials such as PCCF, you can use a less expensive material to print supports and reduce the overall cost. It is ideal for use in prototype development, small-series production and creative projects.
Manufacturers | Prusa |
Product weight (per item) | 50 kg |
Width x depth x height | 700 x 720 x 900 mm |
Construction volume | 360 mm x 360 mm x 360 mm |
Number of extruder | 5 PCS |
Design of extruder | Nextruder, direct drive, E3D V6 compatible (with adapter) |
Filament diameter | 1.75 mm |
Min./max. layer heigh | 0.05-0.3 mm |
Nozzle temperature temperature max. | 290 °C |
Construction chamber temperature max. | 45 °C |
Data transmission type | NFC receiver, optional ESP Wifi module (included with printer), USB, LAN, Prusa Connect, Prusa mobile app |
Display type | 3,5 inch colour-TFT-touchscreen |
Filament path | Aluminum heat sink, all-metal hotend |
Suitable for high-flow nozzles | Yes |
Suitable for multi-material printing | Yes, with up to 5 independent tool heads |
Housing type | Profiles of aluminium and sheets of steel |
Power input | 240 W |
Conditions for power input | PLA setting 80 W |
With construction chamber temperature control | Yes |
With construction chamber housing | Yes |
With printing bed heating | Yes |
With direct extruder | Yes |
With filament sensor | Yes |
With calibration of the first layer | Yes |
With temperature sensor | Yes, with 4 thermistors |
With weighing cell sensor | Yes |
Type of assembly | Partially assembled |
Interface | USB stick, Prusa Connect, Prusa mobile app, LAN RJ45, WLAN |
Motor design | Nextruder planetary gear system, 10:1 gear ratio |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!