Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+2EXTRU-ASSEMBLED

Art.-no. 9501021048

EAN 4099618959172

-,--
price per selected packing unit
| Individual prices for customers after login
Original Prusa XL 3D FFF 3D printer

Art.-no. 9501021048

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste

Innovative premium quality


  • State-of-the-art tool changer with up to five tool heads

  • Print with multiple materials and colours

  • Hardware-based power-outage recovery

  • Modular, segmented heat bed

  • Easy to set up and operate

  • Superior reliability and security features

  • Premium-quality 3D printing

  • After a short self-test, the printer can be used immediately - no assembly is required

  • Phase Stepping reduces the noise of the printer

  • Stealth mode

  • Detection of stuck filament

  • Enabled touch support

  • Designed and manufactured in the EU

  • The printer is shipped in assembled condition

  • For protection during transport, the print heads and the display are supplied separately and need to be mounted.

  • Straightforward setup


Scope of delivery


  • Assembled Original Prusa XL 3D printer

  • PEI satin spring steel sheet, powder-coated on both sides

  • Prusament PLA Prusa Galaxy Black 1 kg

  • Prusa lubricant for bearings

  • Alcohol-saturated wipes, acupuncture needle

  • Tool set: universal wrench, 13-16 wrench, pointed pliers, hexagon key and TX wrench

  • USB drive with sample prints (G-codes)

  • 3D printing handbook


Optional accessories


  • Housings/enclosures available as optional accessories
Proof of Performance

This product is approved in accordance with Machinery Directive 2006/42/EC.

Notice

The instruction manual for the Original Prusa 3D printer can also be used for the XL.

Application area

This product is approved in accordance with Machinery Directive 2006/42/EC.

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Original Prusa XL 3D printer features up to five extruders and a large 360 x 360 x 360 mm build area, making it suitable for precise and large-format printing projects in a range of applications. 3D printing is a process that builds layer-by-layer to create three-dimensional products. It can be used to print demonstration models, prototypes, spare parts and even series parts. With the individual tool heads, you can easily insert different materials and combine them during a single print job. You can combine Flex with PETG and use PLA for supports that can easily be removed. If your project requires more advanced and expensive materials such as PCCF, you can use a less expensive material to print supports and reduce the overall cost. It is ideal for use in prototype development, small-series production and creative projects.

Manufacturers

Prusa

Product weight (per item)

29.300 kg

Width x depth x height

700 x 720 x 900 mm

Construction volume

360 mm x 360 mm x 360 mm

Number of extruder

2 PCS

Design of extruder

Nextruder, direct drive, E3D V6 compatible (with adapter)

Filament diameter

1.75 mm

Min./max. layer heigh

0.05-0.3 mm

Nozzle temperature temperature max.

290 °C

Data transmission type

NFC receiver, optional ESP Wifi module (included with printer), USB, LAN, Prusa Connect, Prusa mobile app

Display type

3,5 inch colour-TFT-touchscreen

Filament path

Aluminum heat sink, all-metal hotend

Suitable for high-flow nozzles

Yes

Suitable for multi-material printing

Yes, with up to 5 independent tool heads

Housing type

Profiles of aluminium and sheets of steel

Power input

240 W

Conditions for power input

PLA setting 80 W

With construction chamber housing

No

With printing bed heating

Yes

With direct extruder

Yes

With filament sensor

Yes

With calibration of the first layer

Yes

With temperature sensor

Yes, with 4 thermistors

With weighing cell sensor

Yes

Type of assembly

Partially assembled

Interface

USB stick, Prusa Connect, Prusa mobile app, LAN RJ45, WLAN

Motor design

Nextruder planetary gear system, 10:1 gear ratio

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Original Prusa XL enclosure

ORIGINAL-PRUSA-XL-ENCLOSURE

Optional accessory for the Prusa XL printer that enables 3D printing at high temperatures for materials such as ASA
x 1 pcs
Upgrade set for the Original Prusa XL

SP-UPGRADE-PRUSA-XL-1TO5TOOLHEADS

A practical upgrade set to upgrade the Original Prusa XL 3D printer from one tool head to five tool heads
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.5MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.6MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.8MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa E3D High Flow brass printer nozzle

PRNTNOZ-HIGH-FLOW-E3D-PRUSA-0.4MM

High-quality E3D High Flow brass nozzle specially designed for high flow rates
x 1 pcs
Prusa E3D High Flow brass printer nozzle

PRNTNOZ-HIGH-FLOW-E3D-PRUSA-0.6

High-quality E3D High Flow brass nozzle specially designed for high flow rates
x 1 pcs
Prusa E3D High Flow ObXidian hardened steel printer nozzle

PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.4MM

High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa E3D High Flow ObXidian hardened steel printer nozzle

PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.6MM

High-quality, hardened high-flow steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa ObXidian hardened steel nozzle

PRNTNOZ-HDND-STEEL-PRUSA-OBXIDIAN-0.4MM

High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa ObXidian hardened steel nozzle

PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.6MM

High-quality hardened steel nozzle with corrosion-resistant coating, specially developed for abrasive materials and high temperatures
x 1 pcs
Prusa CHT brass printer nozzle

PRNTNOZ-HIGH-FLOW-MESSING-CHT-0.4MM

High-precision, high-flow all-metal nozzle with Core Heating Technology (CHT) combines a heatbreak, metal filament guide and brass nozzle in one
x 1 pcs
Prusa CHT brass printer nozzle

PRNTNOZ-HIGH-FLOW-MESSING-CHT-0.6MM

High-precision, high-flow all-metal nozzle with Core Heating Technology (CHT) combines a heatbreak, metal filament guide and brass nozzle in one
x 1 pcs
Desiccant for filament drying boxes

CONSMA-DESICCANT-FILAMENT-DRYBOX

Replacement drying agent, suitable for example for the Prusa Pro drying box, packed in an aluminium barrier film bag for long-term storage - ideal as a replacement
x 1 pcs
Hardened and nickel-coated printer nozzle

PRNTNOZ-HDND-(NI)-0.4MM

Specially hardened printer nozzle for Prusa printers with nickel coating, which improves heat transfer and leads to better printing quality
x 1 pcs
Textured, powder-coated sheet steel print sheet for Prusa XL series

ET-TEXTURED-POWDER-COATED-PRINT-SHEET-XL

Double-sided, textured, powder-coated spring steel sheet for Original Prusa XL
x 1 pcs
Smooth PEI sheet steel print sheet for Prusa XL series

PRINT-SHEET-SMOOTH-PEI-STEEL-SHEET-XL

Double-sided, smooth PEI spring steel sheet for Original Prusa XL
x 1 pcs
PA nylon powder-coated sheet steel print sheet for PRUSA XL series

PRINT-SHEET-XL-PA-NYLON-POWDER-COATED

PA nylon spring steel sheet, powder-coated on both sides, for original PRUSA XL
x 1 pcs
Satin-finished powder-coated sheet steel print sheet for Prusa XL series

PRINT-SHEET-XL-SATIN-POWDER-COATED-XL

Double-sided, satin-finished, powder-coated spring steel sheet for Original Prusa XL
x 1 pcs
Hotend fan

SP-HOTEND-FAN-MK4S-COREONE-XL

Replacement hotend fan for MK4S, CORE One, XL
x 1 pcs
Spare parts set for Prusa XL (single-head)

SP-BUNDLE-XL-(SINGLE TOOL)

A practical set of spare parts and additional fasteners for maintenance and easy repair of the Original Prusa XL (single-head) 3D printer
x 1 pcs
Upgrade set for the Original Prusa XL

SP-UPGRADE-PRUSA-XL-1TO2TOOLHEADS

A practical upgrade set to upgrade the Original Prusa XL 3D printer from one tool head to two tool heads
x 1 pcs
Upgrade set for the Original Prusa XL

SP-UPGRADE-PRUSA-XL-2TO5TOOLHEADS

Practical upgrade set for upgrading the Original Prusa XL 3D printer from two to five tool heads
x 1 pcs
Replacement HEPA filter for Prusa Core One, XL Enclosure and HT90

SP-HEPA-FILTER-HT90-COREONE-XLEC

Efficient filter with HEPA and activated carbon components - ideal for printing on materials such as ABS, where ultrafine particles (UFPs) or volatile organic compounds (VOCs) can form
x 1 pcs
Buddy3D camera for Prusa printers

SP-BUDDY3D-CAMERA

Buddy3D camera for Prusa printers, which allows you to remotely monitor your prints via Prusa Connect and the Prusa mobile app
x 1 pcs
Nextruder V6 nozzle adapter

ADAPT-NEXTRUDER-V6

This adapter makes your Nextruder compatible with any V6 nozzle for use on your Original Prusa XL, MK4S or CORE One
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.25MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.3MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.4MM

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one
x 1 pcs
Prusa USS dry box for filament spools

SP-FILAMENT-DRYBOX-USS-PRUSA

Compact and stackable airtight PP dry box, compatible with spool holders and allows easy access to the filament without opening the box
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2C super nippers

SDCTR-SUPERKNIPS-SR-WO.WIREHOLDER

Fine-cut pliers for precision working
Blade scraper With quick clamp

BLDESCPR-QUICK-LOCK-SET

Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds
x 1 pcs
Spark plug brush

SPRKPLGBRSH-BRSWRE-L145MM

Wooden handle and crimped brass wire bristles for cleaning spark plug electrodes and contacts.
x 1 pcs
Klebfix PLASTOBOND superglue

SUPGLU-(KLEBFIX-PLASTOBOND)-20G

For bonding hard-to-glue plastics quickly.
x 1 pcs
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Superglue Klebfix 4-in-1

SUPGLU-(KLEBFIX-4IN1)-50G

Universal superglue specially designed for porous materials and uneven, rough components as well as for metal, plastic, rubber and wood
Safety glasses Nashira

SAFEGOGL-NASHIRA-CLEAR

Perfect protection in a sporty, dynamic design
x 1 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
Soldering gun MJ-360

SLDRGUN-GAS-(MJ-360)

Self-igniting (piezo ignition)
x 1 pcs
Printing nozzle cleaning wire for nozzles from 0.2 to 1.4 mm

SP-NOZZLE-CLEANING-WIRES

3D printer nozzle cleaning needle set
x 1 pcs
Original CNC Kitchen standard thread insert set 200 pieces

THRINRT-SET-STANDARD-M3/M4/M5 (200 PCS)

For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
Glue stick Magigoo Original

MAGIGOO ORIGINAL SINGLE PEN 50ML

Standard adhesion promoter for PLA, ABS, HiPS, PETG and TPU
PLA filament glossy

PRNTMATL-PLA-TRAFFICBLACK-D1.75MM-1KG

High-quality glossy filament made from polylactic acid (PLA), which is easy to work with and ideal for accurate and reliable 3D prints
PETG filament glossy

PRNTMATL-PETG-TRAFFICBLACK-D1.75MM-1KG

High-quality filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing
ASA filament

PRNTMATL-ASA-TRAFFICBLACK-D1.75MM-0.75KG

High-quality filament made from acrylonitrile styrene acrylate copolymer (ASA), ideal for mechanically stressed components with high UV and weather resistance
TPU 95A filament

PRNTMATL-TPU-95A-TRAFFICB-D1.75MM-0.75KG

The TPU filament with a hardness of 95A is a high-quality filament made of thermoplastic polyurethane, ideal for the production of flexible and durable components
PLA filament matt

PRNTMATL-PLA-TRAFFBLCK-MATT-D1.75MM-1KG

High-quality glossy filament made from polylactic acid (PLA), with improved mechanical properties compared to standard PLA. It is easy to work with and ideal for accurate and reliable 3D prints
PETG-CF15 filament matt

PRNTMATL-PETGCF15M-TRAF.B-D1.75MM-0.75KG

High-quality filament made from polyethylene terephthalate glycol (PETG) reinforced with carbon fibres, offering increased strength and stiffness to enable 3D printing applications with higher requirements
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Nextruder hotend

NEXTRUDER-HOTEND-BRS-NOZZLE-0.4MM

Fully assembled replacement hotend for the Nextruder
x 1 pcs
Nextruder heater block

SP-NEXTRUDER-HEATERBLOCK

Aluminium heater block for hotend assembly specifically for printers with Nextruder
x 1 pcs
Prusa Nextruder silicone sock set

SOCK-NEXTRUDER-SILICONE-SET

Perfectly matched to the Nextruder hotend, enables seamless integration into an existing printing system
x 1 pcs
T16-2GT synchronous belt pulley

SP-TOOTHED-BELT PULLEY-T16-2GT-P-MK4S-CO

T16-2GT synchronous belt pulley for Prusa MK4S, CORE One
x 1 pcs
Timing pulley with bearing

SP-PULLEY-WITH-BEARING-MK4S-COREONE-XL

Timing pulley with bearing for Prusa MK4S, CORE One, XL
x 1 pcs
Stepper motor E-axis

SP-STEPPER MOTOR E-AXIS MK4-COREONE-XL

Replacement stepper motor E-axis for Prusa MK4S, CORE One, XL
x 1 pcs
Hotend heat sink

SP-ET-HOTEND-HEATSINK-MK4S-COREONE-XL

Replacement hotend heatsink for Prusa MK4S, CORE One, XL
x 1 pcs
Spare parts set for Prusa XL (dual-head and five-head)

SP-BUNDLE-XL-(MULTI-TOOL)

A practical set of spare parts and additional fasteners for maintenance and easy repair of the Original Prusa XL (dual-head or five-head) 3D printer
x 1 pcs
Replacement planetary gear + ring

SP-PG-ASSEMBLY+PG-RING-MK4COREONEXL

Replacement planetary gear + ring for Prusa MK4S, CORE One, XL
x 1 pcs
Replacement bearing 693 2RS U-type

SP-BEARING 693 2RS TYPE U MK4S CORE ONE

Replacement bearing 693 2RS U-type for Prusa MK4S, CORE One
x 1 pcs
Linear rail X/Z-axis Replacement linear rail X/Z-axis for Prusa XL

SP-LINEAR-RAIL-X/Z-AXIS-XL

x 1 pcs
Linear rail Y-axis Replacement linear rail Y-axis for Prusa XL

SP-LINEAR-RAIL-Y-AXIS-XL

x 1 pcs
Prusa replacement heater cartridge 40 W - 120 mm

SP-HEATER-40W-MK4S-COREONE-XL

40 W replacement heater cartridge for the Nextruder
x 1 pcs
Thermistor temperature sensor for the MK4S and CORE One

SP-NTC-THERMISTOR-MK4S-COREONE

Replacement thermistor temperature sensor (NTC 100k, 90 mm) for MK4 and CORE One heatsink - ideal as a reliable replacement sensor for precise temperature measurement
x 1 pcs
Hall filament sensor

SP-FILAMENT-SENSOR-MK4S-XL-COREONE

Hall filament sensor for the Nextruder - compatible with MK4S, XL and CORE One, ideal for precise filament detection and reliable print monitoring
x 1 pcs
Thermistor temperature sensor for the MK4S, CORE One and XL

SP-NTC-THERMISTOR-MK4S-COREONE-XL

Replacement thermistor temperature sensor (NTC 100k, 90 mm) for MK4S, CORE One and XL heatsinks - ideal for precise temperature measurement and as a reliable replacement sensor
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information