Original CNC Kitchen thread insert
Thread insert
THRINRT-STANDARD-M8X12.7MM (20 PCS)
Art.-no. 4954617311
EAN 4262391010044
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.
- Environmentally friendly - made from precision-processed, lead- and cadmium-free brass
- Outstanding quality - turn your 3D-printed parts into professional functional components
- Easy to install with the soldering iron
- All products have been tested
- Fully REACH and RoHS compliant
- Pilot end for easy installation
- Can also be inserted into various resin prints
- The melting temperature should ideally be approx. 10 °C higher than the printing temperature
Scope of delivery
- M2-M3: 100 pieces
- M4-M5: 50 pieces
- M6-M10, 1/4 inch, 3/8 inch and G1/8 inch: 20 pieces
Datasheets(X)
More details about installation, strength and additional information can be found on the CNC Kitchen YouTube channel and on the website.
![]() | |
Thread type x nominal diameter x pitch (d1) | M8 x 1.25 |
Length (l1) | 12.7 mm |
Diameter (dA) | 10.2 mm |
Nominal diameter (dN) | 8 mm |
Diameter 2 (d2) | 9.7 mm |
Min. wall thickness (Wmin) | 4.5 mm |
Material | Brass |
Manufacturers | TwoChefs |
