Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Original CNC Kitchen thread insert

Thread insert
THRINRT-G1/8IN-PNEUMATIC-THREAD (20 PCS)

Art.-no. 4954617327

EAN 4262391011324

-,--
price per selected packing unit
| Individual prices for customers after login
Original CNC Kitchen thread insert

Art.-no. 4954617327

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brass (lead- and cadmium-free), double knurled for secure seating, can be melted into thermoplastics
  • For inserting into 3D-printed plastic components made from materials such as PLA, PETG, ABS etc.

  • Environmentally friendly - made from precision-processed, lead- and cadmium-free brass

  • Outstanding quality - turn your 3D-printed parts into professional functional components

  • Easy to install with the soldering iron

  • All products have been tested

  • Fully REACH and RoHS compliant

  • Pilot end for easy installation

  • Can also be inserted into various resin prints

  • The melting temperature should ideally be approx. 10 °C higher than the printing temperature


Scope of delivery


  • M2-M3: 100 pieces

  • M4-M5: 50 pieces

  • M6-M10, 1/4 inch, 3/8 inch and G1/8 inch: 20 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

More details about installation, strength and additional information can be found on the CNC Kitchen YouTube channel and on the website.

Thread type x nominal diameter x pitch (d1)

G1/8 x 0.907

Length (l1)

12.7 mm

Diameter (dA)

12.5 mm

Nominal diameter (dN)

1/8 in

Diameter 2 (d2)

12 mm

Min. wall thickness (Wmin)

6.0 mm

Material

Brass

Manufacturers

TwoChefs

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information