Organiser bag
Tool bag organiser
TLBAG-ORGANIZER-LAPTOP-430X160X330MM
Art.-no. 0715930250
EAN 4056807403045
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polyester pockets for tools, laptop mains adapter and personal items
- Padded laptop compartment
- Shoulder strap can be removed easily and used as a tool belt.
- Comfortable leather carrying handle
- Made from high quality polyester (1680 denier)
The tools shown are not included in the scope of delivery.
Datasheets(X)
Length x width x height | 430 x 160 x 330 mm |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 5 kg |
Product weight (per item) | 1758.000 g |