Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

OrgaAer skirting profile For hanging frames

OrgaAer skirting profile for hanging frame
AY-ATTACHINGSLATS-OFFICE-BLACK-328MM

Art.-no. 0684602877
EAN 4050382020826

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Material: Silver grey plastic (similar to RAL 9006) or black (similar to RAL 9005)



To hook onto hanging frame



Increase hanging frame to "Swiss size" 262 mm

Notice

Delivery time: 5 working days

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Jet black, similar to RAL 9005

Material

Plastic

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information