OrgaAer partial extension
Dynamic partial extension 540/560 mm 25 kg
AY-SP-OFFICE-PENTRAY-PLA-SOFTCLOSE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for steel or plastic pull-out material shelves, anti-slip and noise-absorbing bottom panel
- Excellent running properties
- With integrated soft-close system or self-retracting mechanism
Product improvement with positioning aid will be introduced successively from October 2023.
Delivery time: Five working days.
Before gluing the cabinet together, install the single extension slide.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Opening/closing system | Soft-close |
Load capacity | 25 kg |
Pullout type | Partial extension |
Material | Steel |
Surface | Zinc plated |
Compatible with | Material pullout plastic |