OrgaAer partial extension
Dynamic partial extension 540/740 mm 25 kg
AY-SP-OFFICE-DYNAMIC-SOFTCLOSE-740MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
- OrgaAer partial extension for ultra-light running
- Load-bearing capacity: 25 kg
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Opening/closing system | Soft-close |
Load capacity | 25 kg |
Material | Steel |
Surface | Zinc plated |
Nominal length | 740 mm |