OrgaAer central lock For containers
OrgaAer central lock
AY-CENTLOCK-OFFICE-HE8,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Full locking system
Prevents multiple drawers from opening at the same time
Overlying installation on the inside cabinet wall
No groove insertion required
Suitable for Tipmatic
Included in delivery:
- 1 x locking bar
- 1 x central lock cylinder MS 5000
- 1 x cylinder core MS 5000, variable locking options
- 1 x rosette
- 2 x keys
- 1 x keyring
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Grid dimension | 320 mm |
Suitable for clear height of cabinet | 544 mm |
Material | Steel / plastic |