OrgaAer adapter For hanging frames
OrgaAer adapter for filing frame
AY-ADAPTOR-OFFICE-PLA-SILVERGREY
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Delivery time: 5 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Extension for hanging frames for steel drawers of 515 mm
Colour | White aluminium, similar to RAL 9006 |
Material | Plastic |
Surface | Plain |
Width (B) | 150 mm |
Depth (T) | 133 mm |