Open-end wrench with square insert shank 9x12 mm
Open-end torque wrench head 9x12 mm drive
OPNENDWRNCH-9X12MM-PLUG-IN-4PT-10MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for assembly work in confined spaces
- With pin lock on the square mount for rapid tool changing
Datasheets(X)
![]() | |
Insert shank square | 9 x 12 mm |
Tip size | 10 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Length (L1) | 40.1 mm |
Length of head (L2) | 23.5 mm |
Head diameter (D1) | 26.4 mm |
Square height (D2) | 12 mm |
Drive in inches | 1 in |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!