Open-end slugging wrench metric, straight
Open-end slugging wrench
OPNSLUGWRNCH-DIN133-WS41
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 133
- Material: Special forged steel with high impact resistance
- Surface: Steel grey
- Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks
- Head offset 15°
Datasheets(X)
Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways
Width across flats | 41 mm |
Length (L) | 235 mm |
Thickness of jaw (a) | 18.5 mm |
Width of jaws (outside) (b1) | 86 mm |