Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Open double-end box wrench set

Open double-end flare-nut wrench set, 3 pcs, joint
DBBOXENDWRNCH-SORT-3PCS

Art.-no. 07142300
EAN 4046778379845

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Jointed

Design: Metric



Drive: POWERDRIV, hexagon



Rings angled 15°



230° swivelling join



Strong, heavy-duty heads



Collar for low-lying fittings



Material: Chromium-vanadium steel



Surface: Chrome-plated, matt



Contents: 3 pieces


1 each of open double-end box wrench, size 10, 11, 12

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specifically designed for hard-to-reach gland nuts in confined spaces, e.g.


10, 11, 12-mm brake lines of VW, Ford, Opel/Vauxhall, Mercedes-Benz, BMW, power-steering line in VW Sharan, Seat Alhambra, Ford Galaxy, oil line screw joint on the servo pump.

Number of pieces in assortment/set

3 PCS

Width across flats

10 mm
11 mm
12 mm

Open double-end box wrench set including:
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-10MM

Description:
10 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-11MM

Description:
11 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Metric double box-end wrench Hexagon with POWERDRIV®

DBENDFLARNUTWRNCH-OPN-METR-JOINT-12MM

Description:
13 mm
Open shape with joint , ZEBRA® professional-quality tool
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information