One winter softshell jacket
One winter jacket
SOFTSHELL JACKET WINTER ONE GREY XXL
Art.-no. M411160004
EAN 4251012106570
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water repellent (8000 mm water column), breathable
- 6 outside pockets, 2 inside pockets, e-Care phone pocket
- Reflective inserts
- Removable hood, elasticated cuffs
Datasheets(X)
Colour | Anthracite |
Size | XXL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 120 g |
Padding | 100% polyester |
Washable at | 30°C |
Care instruction | Ironing with low temperature. Max 110º C, Do not bleach, Do not dry clean, Do not dry in drum dryer |