One-way runner for REDOSLIDE Z40-G sliding door fitting set
Guide rails redoslide Z40-G
GUIDRL-F.SLIDDR-REDOSLID-Z40-G-F1-2M
Art.-no. 0687920211
EAN 4053479336121
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For REDOSLIDE Z40-G interior sliding door fitting
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Mounting option | Wall installation |
Material | Aluminium |
Surface | Anodised |
Colour | Silver coloured |
Length | 2000 mm |
Design | Perforated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!