One trousers
Trousers One washed
WORK TROUSER ONE ANTHRACITE XL
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ripstop fabric (very tear-resistant), stretch inserts, sturdy, fast-drying, easy-care
- 3 front, 2 thigh, 2 back pockets, e-Care phone pocket
- Reflective inserts, ergonomic cut at knee
- Triple-stitched seams on load points, stretch belt
- ID card holder, extendible hem, approx. 5 cm
Datasheets(X)
Colour | Anthracite |
Size | XL |
Material | 55% polyester, 45% cotton |
Fabric weight per m2 | 260 g |
Washable at | 60°C |
Care instruction | Ironing with low temperature |