One softshell jacket
Softshell jacket One
SOFTSHELL JACKET ONE ANTHRACITE XXL
MODYF
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Breathable, windproof, water-repellent (8000 mm water column)
- 3 front pockets, inside, e-Care phone pocket
- Reflective inserts, water-repellent zips
- Aramid fibres (very abrasion-resistant) reinforce the elbows and shoulders
- Hood can be stowed in the collar
Datasheets(X)
Colour | Anthracite |
Size | XXL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not bleach |