One kids’ softshell jacket
Children's softshell jacket One
SOFTSHELL JACKET ONE KID GREY 122/128
MODYF
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
- Sturdy, elastic, windproof, breathable, water-repellent (8000 mm water column)
- 3 front pockets, inside, e-Care phone pocket
- Reflective inserts
- Aramid fibres (very abrasion-resistant) reinforce the elbows and shoulders
- Hood can be stowed in the collar
Couleur | Anthracite |
Size | 122/128 |
Matière | 96% polyester, 4% elastane |
Fabric weight per m2 | 295 g |
Washable at | 30°C |
Care instruction | Do not dry in drum dryer, Do not dry-clean, Do not bleach, Ironing with low temperature |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt