Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

One-handed clamp from VIKING ARM

1HNDCLMP-VIKINGARM-STRONG

Art.-no. 0714662980

EAN 4065746397568

-,--
price per selected packing unit
| Individual prices for customers after login
One-handed clamp from VIKING ARM

Art.-no. 0714662980

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality, one-handed assembly tool for the professional tradesperson
  • Even more accurate, millimetre-precise adjustment thanks to the improved calibration unit

  • Fast and simple installation of heavy objects thanks to a load limit of 150 kg

  • High stability because of the high-quality, black carbon steel

  • Easy to operate with only one hand

  • Ideal for using to raise, lower or clamp and also to spread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lifting, lowering and clamping heavy objects

Instructions

There are two options available for lowering or untensioning the clamping tool: Objects can be lowered with millimetre precision with the left lever. The right lever is for complete release

Tension force

1.5 kN

Overhang (L2)

38 mm

Internal clamping width

380 mm

Min. external clamping width

6 mm

Max. external clamping width (L1 max.)

215 mm

Profile width (B)

104 mm

Profile thickness

6 mm

Product weight (per item)

1607.750 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Base pad for Viking Arm Strong

BASPAD-(VIKING-ARM)

Protects surfaces from scratches and abrasion
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting accessories for Viking Arm Strong

MNTAY-EXTENDERSET-(VIKING-ARM)

Allows easy and even more flexible mounting of objects weighing up to 50 kg
x 1 pcs
Lifting pad for Viking Arm Strong

LFTPAD-(VIKING-ARM)

Protects surfaces from scratches and abrasion
x 1 pcs
VIKING ARM STRONG decking kit

TERRACCNST-SET-DK2-(VIKING-ARM)-19-PCS

Innovative accessories for the VIKING ARM STRONG for quick installation of decking
x 1 pcs
VIKING ARM STRONG decking kit

TERRACCNST-SET-DK4-(VIKING-ARM)-38-PCS

Innovative accessories for the VIKING ARM STRONG for quick installation of decking
x 1 pcs
Base kit For one-hand assembly tool

BSE-SET-F.0714662980-3MM

for Strong mounting clamp from Viking Arm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Base kit For one-hand assembly tool

BSE-SET-(F.MNTCLMP-VIKING)-6MM-FEET

for Strong mounting clamp from Viking Arm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information