One-handed clamp
One-handed clamp
QCKCLMP-450MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High flexibility as the quick-action clamp is available in a variety of clamping capacities
- Secure clamping of the workpieces with a clamping force of up to 150 kg
- Also suitable for round, pointed and angular parts because of the rubberised protective caps with cross slot
- Can be converted to spreading without tools by pressing a button in the upper part of the clamp
- Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle
- Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars
Datasheets(X)
Max. external clamping width (L1 max.) | 450 mm |
Overhang (L2) | 100 mm |
Profile thickness | 6 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!