One-handed clamp
One-handed clamp
QCKCLMP-150MM
Art.-no.
0714662150
EAN 4045989279159
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
Clamp, open and spread with just one hand
- High flexibility as the quick-action clamp is available in a variety of clamping capacities
- Secure clamping of the workpieces with a clamping force of up to 150 kg
- Also suitable for round, pointed and angular parts because of the rubberised protective caps with cross slot
- Can be converted to spreading without tools by pressing a button in the upper part of the clamp
- Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle
- Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars
Product information
Datasheets(X)
Max. external clamping width (L1 max.) | 150 mm |
Overhang (L2) | 100 mm |
Profile thickness | 6 mm |