One fleece jacket
One fleece jacket
FLEECE JACKET STRETCH ONE BLACK L
Art.-no. M456086002
EAN 4251012106624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elastic, soft, ideal moisture regulation
- 3 front pockets with zip, e-Care phone pocket
- Anti-bacterial protection
- Elasticated cuffs
Datasheets(X)
Colour | Black |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 220 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry clean, Do not dry in drum dryer, Ironing with low temperature. Max 110º C |