1-ear clamp with insert ring
1-ear clamp with insert ring
1EARCLMP-A2-W8,2MM-D17,5MM-(14,6-16,8MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low overall height, small clamping range
Precise installation, even in the tightest of spaces
The outside diameter of the hose mounted on the connector should be approximately in the middle of the clamp's range.
Datasheets(X)
Fuel line systems, air-conveying pipes, airbags, cooling water/heating, clamping/fastening, oil and low-pressure hydraulics
Material | Stainless steel A2, 1.4307 |
Material of insert ring | Stainless steel A2, 1.4307 |
Surface | Plain |
Width of band | 8.2 mm |
Min./max. grip range | 14.6-16.8 mm |
Diameter (Ø) | 17.5 mm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!