Olive screw with AW drive and lathe centre
Olive screw with AW-drive + centring spike
OLIVESCR-W.CENTTIP-AW20-(NI)-M5X40
Art.-no. 0688185040
EAN 4038898231820
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Screw with AW® drive
- High load transfer
- Longer service life
- Optimum centring
- No ejection forces
Screw with centring point
- The screw finds the thread of the window drive very easily
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Can be used for all window handles on wood, plastic and aluminium windows.
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (Ø) | 5 mm |
Length (L) | 40 mm |
Internal drive | AW20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
