Oil spray bottle plastic
Plastic oil spray bottle
OILSPRBTL-PLA-250ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pull out brass spray pipe
- Transparent white polyethylene container
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Contents | 0.25 l |
Max. external diameter | 60 mm |
Material | PE - Polyethylene |
Colour | White |