Oil smoke stop
Oil smoke prevention oil
ADD-ENGCLNR-INTERI-OIL-SMOKE-STOP-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reduces oil consumption by stabilising the viscosity and compensates viscosity losses. Helps prevent blue exhaust smoke.
- The can contents of 300 ml are sufficient for 5 litres of oil
Not suitable for use in motorcycles or quad bikes with wet clutches.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For use in all petrol and diesel engines. Compatible with all commercially available engine oils.
After adding to the engine oil, let the engine run until it is warm. The product can be added at any time.
Contents | 300 ml |
Colour | Light brown |
Smell/fragrance | Characteristic |
Chemical basis | Combination of additives |
Shelf life from production | 60 Month |
Density | 0.893 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 101 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!