Oil service wrench
Oil drain plug wrench for French cars
OELDIENSTSCHLUESSEL 3703
Art.-no. 1952000051
EAN 4000896018932
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For filling and drain plug, oil pan, gearbox and differential on various French passenger vehicles
- 8 and 10 mm square head
- Chrome vanadium
- Chrome-plated surface
Datasheets(X)
Width across flats (1) | 8 mm |
Drive (2) | 1/2 inch |
Drive type (3) | Outer square |
Surface (4) | Chrome plated |
Length | 233 mm |
Product weight (per item) | 347.000 g |
Material (30) | Chrome-vanadium steel |