Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Oil leak protector

Oil Leak Protection
ADD-ENGCLNR-(OIL-LEAKSTOP)-300ML

Art.-no. 5861311150
EAN 4050642914377
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
Eliminates engine oil leaks
  • Protects against leakage loss caused by leaking elastomer seals

  • Prevents environmental pollution caused by engines leaking oil

  • Reduces oil consumption in petrol and diesel engines

  • The can contents of 300 ml are sufficient for 5 litres of oil
Notice

Not suitable for use in motorcycles or quad bikes with wet clutches.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For use in all petrol and diesel engines. Compatible with all commercially available engine oils.

Instructions

Add the contents when the engine is at operating temperature. The product can be added any time between oil changes.

Contents

300 ml

Colour

Yellow

Smell/fragrance

Characteristic

Chemical basis

Combination of additives

Shelf life from production

60 Month

Density

0.896 g/cm³

Density conditions

at 20°C

Min. flashing point

76 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information