Oil filter wrench with 3/8" drive for Renault diesel cars
Oil filter wrench 6 flut 3/8in span width 96,4 mm
OIL FILTER WR N.12-D 96,4 MM-6 FLUTES
Art.-no. 1952003169
EAN 4058794286915
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust metal design also releases jammed oil filters
- Ultra slim shape for use in confined spaces
- 3/8" square drive so you can tighten to manufacturer's specifications
- Large selection for wide range of models and types
- More sizes available on request
Datasheets(X)
Renault 1.5, 1.9, 2.2dCi Clio, Kangoo, Modus, Mégan, Scenic etc.
Max. clamping width | 96.4 mm |
Drive | 3/8 inch |
Drive type | Internal square |
Product weight (per item) | 221.000 g |
Suitable for vehicle manufacturer | Renault |