Oil filter wrench with 3/8" drive for Nissan, Mazda
Oil filter wrench 14 flutes 3/8in span width 66 mm
OIL FILTER WR N.15-D 66 MM-14 FLUTES
Art.-no. 1952003173
EAN 4058794286922
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust metal design also releases jammed oil filters
- Ultra slim shape for use in confined spaces
- 3/8" square drive so you can tighten to manufacturer's specifications
- Large selection for wide range of models and types
- More sizes available on request
Datasheets(X)
Max. clamping width | 66 mm |
Drive | 3/8 inch |
Drive type | Internal square |
Product weight (per item) | 120.000 g |
Suitable for vehicle manufacturer | Nissan, Mazda |