Oil filter wrench with 3/8" drive for Mercedes
Oil filter wrench 14 flut 3/8in span width 84,6 mm
OIL FILTER WR N.16- D84,6 MM-14 FLUTES
Art.-no. 1952003174
EAN 4058794286939
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Robust metal design also releases jammed oil filters
- Ultra slim shape for use in confined spaces
- 3/8" square drive so you can tighten to manufacturer's specifications
- Large selection for wide range of models and types
- More sizes available on request
Datasheets(X)
Mercedes Purflux and diesel filter
Max. clamping width | 84.6 mm |
Drive | 3/8 inch |
Drive type | Internal square |
Product weight (per item) | 204.000 g |
Suitable for vehicle manufacturer | Mercedes-Benz |